Shop All Waiting Room & Guest Chairs
Flash Furniture
Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries
Mfr # LE-L-7K-PK-GG
Zoro # G3630912
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.75
- Overall Width 12
- Overall Depth 12"
- Frame Material Polypropylene
- Series Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-7K-PK-GG
- Zoro # G3630912
- UPC # 889142012405
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 24.75 |
Overall Width | 12 |
Overall Depth | 12" |
Width | 12" |
Overall Length | 12 |
Details
Item | Kids Chiavari Chair |
Frame Material | Polypropylene |
Color | Pink |
Series | Traditional |
Weight Capacity | 5 |
Material | Resin |
Capacity | 330 |
Style | Chiavari Chair |
Description
Kids Pink Resin Chiavari Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17454)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- FLASH FURNITURE Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries (BH-ICE-CRYSTAL-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Dark Gray Outdr Rattan Set, Sofa/2Chairs/Tbl, 4 pcs., 67.5 W 30 H (DAD-SF-113T-DKGY-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- Flash Furniture Waiting Room & Guest Chairs