Shop All Waiting Room & Guest Chairs
Flash Furniture
Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries
Mfr # LE-L-7K-CL-GG
Zoro # G3630757
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.75
- Overall Width 12
- Overall Depth 12"
- Frame Material Polycarbonate
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-7K-CL-GG
- Zoro # G3630757
- UPC # 889142012412
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 24.75 |
Overall Width | 12 |
Overall Depth | 12" |
Width | 12" |
Overall Length | 12 |
Details
Item | Kids Chiavari Chair |
Frame Material | Polycarbonate |
Color | Clear |
Series | Traditional |
Weight Capacity | 5 |
Capacity | 330 |
Material | Resin |
Style | Chiavari Chair |
Description
Kids Chiavari Chair,Crystal Transparent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- CLINTON Space Travelers Wall Sticker (09-CC)
- CRAFTSMAN Adjustable Height Workshop Stool with Back (CMXZSAJ93394)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries (GO-2136-GG)
- ALERA TECHNOLOGIES Madaris Leather Guest Chair W/Wood Trim Four Legs Black/Mahogany (MA43ALS10M)
- Flash Furniture Seating