Shop All Accent Chairs
Flash Furniture
Kids BlushSoft Gold Faux Fur Saucer Chair
Mfr # FV-FMC-030-BL-SGD-GG
Zoro # G807099174
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 150
- Frame Material Polyester, Steel
- Overall Height 22
- Overall Length 12.25
- Overall Width 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-FMC-030-BL-SGD-GG
- Zoro # G807099174
- UPC # 196861025976
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 22 |
Overall Length | 12.25 |
Overall Width | 22.75 |
Details
Weight Capacity | 150 |
Frame Material | Polyester, Steel |
Color | Blush/Soft Gold |
Description
Kids love to lounge in all kinds of positions and this mini saucer chair makes them all possible while keeping your little one safe and secure The sturdy steel frame features antitip safety corners and locking legs to prevent accidental collapse Tested and certified to comply with all USA toy safety regulations, you can rest easy purchasing for your own child or giving as a gift Recommended for ages 2 and up, this moon chair holds up to 150 lbs static weight The foldflat design lets you store the chair when not in use and makes transport to grandma and grandpas house a snap Perfect for the playroom, bedroom, or living room, this kids lounge chair requires no assembly for instant enjoyment and wipes clean with a mile detergent and a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Gray Faux Sherpa Accent Chair with Wood Legs (DL-10-GY-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FUN FURNISHINGS Lime Green Micro Suede Chair Sleeper (20205)
- Flash Furniture Accent Chairs