Shop All Activity & Classroom Tables
Flash Furniture
Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey
Mfr # XU-A4896-KIDNY-GY-H-A-CAS-GG
Zoro # G3630361
product price: $339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 96"
- Tabletop Material Laminate
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A4896-KIDNY-GY-H-A-CAS-GG
- Zoro # G3630361
- UPC # 847254081498
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 96" |
Height | 30.5" |
Depth | 96" |
Details
Item | Activity Table |
Shape | Kidney |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Type | Standard Height Adjustable Leg - Activity Table |
Color | Gray |
Surface Material | Laminate |
Description
Activity Table,Kidney Shape,Gray,48 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 22"L32-1/2"H, VinylSeat, HerculesSeries (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- Flash Furniture Activity & Classroom Tables