Shop All Activity & Classroom Tables
Flash Furniture
Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey
Mfr # XU-A4872-KIDNY-GY-H-P-CAS-GG
Zoro # G3630249
product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 72"
- Tabletop Material Laminate
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A4872-KIDNY-GY-H-P-CAS-GG
- Zoro # G3630249
- UPC # 847254081344
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 72" |
Height | 25.5" |
Depth | 72" |
Details
Item | Activity Table |
Shape | Kidney |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Type | Height Adjustable Short Leg Activity Table |
Material | Laminate (Table Top) |
Color | Gray |
Surface Material | Laminate |
Description
Activity Table,Kidney Shape,Gray,48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- Flash Furniture Office & School Tables