Shop All Activity & Classroom Tables
Flash Furniture
Kidney Activity Table, 48" W X 72" L X 30.25" H, Laminate, Grey
Mfr # XU-A4872-KIDNY-GY-H-A-GG
Zoro # G3630258
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 72"
- Tabletop Material Laminate
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-A4872-KIDNY-GY-H-A-GG
- Zoro # G3630258
- UPC # 847254024594
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 72" |
Height | 30.25" |
Depth | 72" |
Details
Item | Activity Table |
Shape | Kidney |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Color | Gray |
Material | Laminate (Table Top) |
Type | Standard Height Adjustable Leg - Activity Table |
Surface Material | Laminate |
Description
Activity Table,Kidney Shape,Gray,48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- FLASH FURNITURE Kidney Activity Table, 48" W X 72" L X 30.37" H, Laminate, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" W X 72" L X 25.5" H, Laminate, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" W X 96" L X 30.5" H, Laminate, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3072-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 W X 47.25 L X 23.5 H, Plastic, Steel, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Flower Activity Table, 60" W X 60" L X 30.125" H, Laminate, Grey (XU-A60-FLR-GY-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3060-TRAP-GY-T-A-GG)
- Flash Furniture Activity & Classroom Tables