Kessler Header Pull Out Bag 100 Count, Premium Leak Proof Unscented Pet Waste Station Bags, 10PK
Mfr # PLA-ZTFW55425-GG
Zoro # G910087501
Key Features
- Width 8.75 in
- Color Black
- Material Polyethylene
- Length 0.0007 in
Product Information
- Brand Flash Furniture
- MFR # PLA-ZTFW55425-GG
- Zoro # G910087501
- UPC # 196861063596
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 8.75 in |
Length | 0.0007 in |
Details
Color | Black |
Material | Polyethylene |
Description
Ensure all pet parents have the means to clean up after their pet during evening strolls when you have this 10 pack of premium header pull out bags. Whether you're maintaining pet waste stations around various public areas or want something handy for your own pet needs these unscented bags are perfect. These dog poop bags can be pulled directly from the hanger or inserted directly into dog waste stations and fit over your whole hand so there are no embarrassing moments. These waste station bags are extra thick and strong, but are designed to break down faster than regular bags to be friendlier to the environment. With 100 bags on each roll, for a total of 1,000 bags, you get more time between waste station fill-ups and being a responsible pet owner just got a little easier.
- •Pet Waste Pull Out Header Bags for Commercial or Home Use
- •Black Plastic Bags with Yellow Pawprints
- •Convenient One-Handed Tear Off
- •Covers The Whole Hand For Sanitary Pickup
- •Ultra-Thick and Strong Waterproof Design
- •Unscented Waste Bags Won't Leave Behind Extra Scent
- •Suitable for Commercial and Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MTD Grassbag Kit (753-10144)
- TARPS NOW 25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2554)
- CHAPIN Assembly, Plunger Rod (3-8988-1G)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- FRESH STEP Cat Litter Fresh Step 7lbs, PK6 (02001)
- DOGIPOT Cat Litter Box, End Table, Jumbo, White (1705J-AW)
- Flash Furniture Pet Waste Supplies