Kessler 8 x 13 Unscented Premium Pet Waste Station Bags, Extra Thick and Strong Leak Proof, 600PK
Mfr # PLA-EQ7K55425-GG
Zoro # G410087520
Key Features
- Width 8 in
- Color Black
- Material Polyethylene
- Length 0.0007 in
Product Information
- Brand Flash Furniture
- MFR # PLA-EQ7K55425-GG
- Zoro # G410087520
- UPC # 196861063572
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 8 in |
Length | 0.0007 in |
Details
Color | Black |
Material | Polyethylene |
Description
Never be caught without the means to clean up after your pet during your evening walk when you have this set of 3 boxes of premium waste bags. Whether you're maintaining pet waste stations around various public areas or want something handy for your own pet needs these unscented bags are perfect. These dog poop bags can be used directly from the box or inserted directly into dog waste stations and fit over your whole hand so there are no embarrassing moments for pet parents. These waste station bags are extra thick and strong, but are designed to break down faster than regular bags to be friendlier to the environment. With 200 bags on each roll, you get more time between waste station fill-ups and being a responsible pet owner just got a little easier.
- •Pet Waste Roll Bags for Commercial or Home Use
- •Black HDPE Bags with Yellow Designs
- •Convenient One-Handed Tear Off
- •Covers The Whole Hand For Sanitary Pickup
- •Ultra-Thick and Strong Waterproof Design
- •Unscented Waste Bags Won't Leave Behind Extra Scent
- •Suitable for Commercial and Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Primer Pump (9H2256)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- PREEN WEED PREVNT XCNTRL 4.93# (24-64093)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- PREMIUM CHOICE American Colloid Company Carefree Kitty Unscented with Baking Soda Clumping Litter 25 Lbs (0_72302-00058_3)
- SCHOOCHIE PET Ex Husband Dog Waste Poop Bags 3PK (399)
- Flash Furniture Pet Waste Supplies