Shop All Bar Height Stools
Flash Furniture
Kai Commercial Grade 30" High Backless Copper Indoor-Outdoor Barstool
Mfr # ET-BT3503-30-POC-GG
Zoro # G3605800
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Material Iron, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-POC-GG
- Zoro # G3605800
- UPC # 889142049791
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Seat Height Range | 30" |
Overall Width | 17 |
Details
Color | Copper |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Iron, Plastic |
Frame Material | Metal |
Finish | Copper Powder Coat |
Backrest | Backless |
Seat Material | Metal |
Capacity | 500 |
Description
Coppr Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Footrest (AY-S01-BK-GG)
- VINTIQUEWISE Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.4)
- Flash Furniture Bar Height Stools