Jura Metal Bar and Wine Table w/2 Slanted Shelves for Bottle Storage and Hanging Glass, Black Frame
Mfr # NAN-F-HY-B23102-BLKWLN-GG
Zoro # G410877534
Key Features
- Shape Rectangle
- Overall Length 17.5 in
- Weight Capacity 50 lbs
- Width 59 in
- Material Particleboard, Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-F-HY-B23102-BLKWLN-GG
- Zoro # G410877534
- UPC # 196861130021
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 17.5 in |
Width | 59 in |
Details
Shape | Rectangle |
Weight Capacity | 50 lbs |
Material | Particleboard, Steel |
Color | Walnut Top/Black Frame |
Description
Modern styling meets sensible practicality in this wine and bar table offering a stunning visual impact that's sure to cause a stir. The 5-tier tower boasts shelves for decor as well as slanted shelves that hold up to 8 bottle of your favorite wine and hanging stemware holders. The waterproof tabletop gives you space to show off your inner mixologist or add your favorite stools for an intimate conversation area. Boasting a heavy duty steel tube frame and durable engineered wood table, the tabletop can support up to 50 lbs. static weight while the shelves hold up to 30 lbs. static weight each. This versatile piece can be used in any living space and the adjustable floor glides ensure a level surface. Illustrated step-by-step instructions allow for straight-forward assembly while a damp cloth maintains the look of your new wine table.
- •Modern Wine and Bar Table with Shelves
- •Black/Walnut
- •Waterproof Melamine Surface
- •Heavy Duty Steel Tube Frame
- •3 Open Storage Shelves
- •2 Slanted Bottle Shelves
- •Adjustable Floor Glides
- •50 LBS. Static Weight Capacity; 30 LBS. Shelf Static Weight Capacity
- •Assembles Easily with Illustrated Instructions
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- FLASH FURNITURE Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash (ZG-075-GY-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks (HGWA-CR-5-BLKWSH-GG)
- SAFAVIEH Jola 5 Shelf 1 Drawer Etageres, Rustic Oak & Gunmetal (ETG6400A)
- Flash Furniture Accent Furniture and Storage