Jura Metal Bar and Wine Table w/2 Slanted Shelves for Bottle Storage and Hanging Glass, Black Frame
Mfr # NAN-F-HY-B23102-BLKBRN-GG
Zoro # G510877526
Key Features
- Shape Rectangle
- Overall Length 17.5 in
- Weight Capacity 50 lbs
- Material Particleboard, Steel
- Width 59 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-F-HY-B23102-BLKBRN-GG
- Zoro # G510877526
- UPC # 196861130038
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 17.5 in |
Width | 59 in |
Details
Shape | Rectangle |
Weight Capacity | 50 lbs |
Material | Particleboard, Steel |
Color | Light Brown Top/Black Frame |
Description
Modern styling meets sensible practicality in this wine and bar table offering a stunning visual impact that's sure to cause a stir. The 5-tier tower boasts shelves for decor as well as slanted shelves that hold up to 8 bottle of your favorite wine and hanging stemware holders. The waterproof tabletop gives you space to show off your inner mixologist or add your favorite stools for an intimate conversation area. Boasting a heavy duty steel tube frame and durable engineered wood table, the tabletop can support up to 50 lbs. static weight while the shelves hold up to 30 lbs. static weight each. This versatile piece can be used in any living space and the adjustable floor glides ensure a level surface. Illustrated step-by-step instructions allow for straight-forward assembly while a damp cloth maintains the look of your new wine table.
- •Modern Wine and Bar Table with Shelves
- •White/Light Brown
- •Waterproof Melamine Surface
- •Heavy Duty Steel Tube Frame
- •3 Open Storage Shelves
- •2 Slanted Bottle Shelves
- •Adjustable Floor Glides
- •50 LBS. Static Weight Capacity; 30 LBS. Shelf Static Weight Capacity
- •Assembles Easily with Illustrated Instructions
- •Wipe Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks (HGWA-CR-5-BLKWSH-GG)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- Flash Furniture Accent Furniture and Storage