Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 20x30, Whitewashed
Mfr # HGWA-LINEN-20X30-WHTWSH-GG
Zoro # G210087539
Key Features
- Width 20 in
- Frame Color White Washed
- Material Jute, Linen, Pine Wood
- Length 0.75 in
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-20X30-WHTWSH-GG
- Zoro # G210087539
- UPC # 196861109935
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | White Washed |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its whitewashed wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 20" x 30" Wall Mount Linen Display Board
- •Whitewashed
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Presharpened No. 2 Pencils, PK12 (ITA38275)
- GREAT PAPERS Certificate Gold Foil, Flying Eagl, PK15 (2017042)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CPA9)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- MASTERVISION Tech Cork Board 2 ft.x3ft., Aluminum Frame (MVI030501)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- ADVANTUS Advantus Grip-A-Strip Mounting Rail - 12" x 1-1/2" (1025)
- GHENT Cork Bulletin Board 60x36", Wood Frame (WK35)
- MEAD Cork Bulletin Board 36"H x48"W, Silver (85362)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- Flash Furniture Bulletin Boards