Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 20x30, Torched Brown
Mfr # HGWA-LINEN-20X30-BRN-GG
Zoro # G510087529
Key Features
- Width 20 in
- Frame Color Torched Brown
- Material Jute, Linen, Pine Wood
- Length 0.75 in
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-20X30-BRN-GG
- Zoro # G510087529
- UPC # 196861109911
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | Torched Brown |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its torched brown wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 20" x 30" Wall Mount Linen Display Board
- •Torched Brown
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-BK)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- FLIPSIDE PRODUCTS 18 x 24 Cork Bulletin Board (10086)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- BI-SILQUE Board, Ayda, Cork, 24X36 (BVCCA03409214)
- Flash Furniture Bulletin Boards