Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 20x30, Black
Mfr # HGWA-LINEN-20X30-BLK-GG
Zoro # G310087545
Key Features
- Width 20 in
- Frame Color Black
- Material Jute, Linen, Pine Wood
- Shape Rectangle
- Length 0.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-20X30-BLK-GG
- Zoro # G310087545
- UPC # 196861109928
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its black wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 20" x 30" Wall Mount Linen Display Board
- •Black
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- SIMPLYTUFF Instant Foam Packaging (100818902)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Paperback (63571)
- MASTERVISION White Easel Pad Roll, Bleed Blocker, PK4 (FL2330102)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- BI-SILQUE Cork Board, w/ MDF Frame, 2'x3', Brown; BOARD, CORK, W/MDFFRAME, 2X3 (SB0420001233)
- LORELL Aluminum Frame Cork Board 18" Height x 24" Width Cork Surface (19763)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- Flash Furniture Bulletin Boards