Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 18x24, Whitewashed
Mfr # HGWA-LINEN-18X24-WHTWSH-GG
Zoro # G310087521
Key Features
- Width 18 in
- Frame Color White Washed
- Material Jute, Linen, Pine Wood
- Length 0.75 in
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-18X24-WHTWSH-GG
- Zoro # G310087521
- UPC # 196861109904
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 18 in |
Length | 0.75 in |
Details
Frame Color | White Washed |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its whitewashed wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 18" x 24" Wall Mount Linen Display Board
- •Whitewashed
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER PreInked Specialty Smiley Face Stamp, Purple (XST11420)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Red with Silver Flag (7600R)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box (STCR211538)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- Flash Furniture Bulletin Boards