Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 18x24, Torched Brown
Mfr # HGWA-LINEN-18X24-BRN-GG
Zoro # G710087541
Key Features
- Width 18 in
- Frame Color Torched Brown
- Material Jute, Linen, Pine Wood
- Length 0.75 in
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-18X24-BRN-GG
- Zoro # G710087541
- UPC # 196861109881
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 18 in |
Length | 0.75 in |
Details
Frame Color | Torched Brown |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its torched brown wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 18" x 24" Wall Mount Linen Display Board
- •Torched Brown
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- DYKEM Permanent Paint Marker, Fiber, Medium Tip Size, Black (84002)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- GHENT Rubber Bulletin Board 48-5/8" x 96-5/8", Black (WTR48-BK)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- MASTERVISION Tech Cork Board 3 ft.x4ft., Aluminum Frame (MVI050501)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- Flash Furniture Bulletin Boards