Juno Rustic Wall Mount Linen Board w/Wood Push Pins, 18x24, Black
Mfr # HGWA-LINEN-18X24-BLK-GG
Zoro # G510087505
Key Features
- Width 18 in
- Frame Color Black
- Material Jute, Linen, Pine Wood
- Shape Rectangle
- Length 0.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-LINEN-18X24-BLK-GG
- Zoro # G510087505
- UPC # 196861109898
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 18 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Jute, Linen, Pine Wood |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount Linen Board. With its black wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included wood push pins to secure your notes, photos, or artwork, or let it stand alone as a piece of decorative wall art. The linen board is easy to hang, either vertically with the included hanging hardware or horizontally with the attached jute rope. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style.
- •Commercial Rustic 18" x 24" Wall Mount Linen Display Board
- •Black
- •Solid 3/4 Inch Pine Wood Frame
- •Includes 6 Wooden Push Pins
- •Hangs Vertically with Attached Jute Rope
- •May Be Hung Vertically with Included Hanging Hardware
- •No Product Assembly Required
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- OIC Clipboard, Carry, Box, Gy (83324)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- WESTERN PLASTICS Film Tinted 3"Core 18"x115x1000' Black, PK4 (BLA115)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- BI-SILQUE Global Industrial Cork Bulletin Board - 72 x 48 - Aluminum Frame (CA271170)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- Flash Furniture Bulletin Boards