Shop All Decorative Mirrors
Flash Furniture
Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black
Mfr # HMHD-22M199YBN-BK-GG
Zoro # G109116487
original price:
$99.29
9% off
new price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.75 in
- Weight 20.24 lbs
- Material Glass, Metal
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-22M199YBN-BK-GG
- Zoro # G109116487
- UPC # 196861040238
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 0.75 in |
Width | 24 in |
Details
Color | Matte Black |
Weight | 20.24 lbs |
Material | Glass, Metal |
Description
Instantly refresh any room in your home with this 24 x 36 rectangular wall mount mirror. The modern design boasts a slim, matte black metal frame that lends an up-to-date look to almost any decor. HD glass with real silver backing provides high reflectivity for a distortion-free image. Safety minded for today's busy households, the shatterproof backing technology ensures the glass stays put in the frame when breakage occurs to prevent cuts to children or pets. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and sheltered balconies. Hang this accent mirror vertically or horizontally to suit your personal taste with the included mounting hardware. Wipe clean with a damp cloth to keep your new mirror looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD60MB-BK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- Flash Furniture Decorative Mirrors