Shop All Decorative Rugs
Flash Furniture
Ivory 4x4 Octagon Traditional Persian Style Rug
Mfr # NR-RG1882-44-IV-GG
Zoro # G503676778
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Olefin, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NR-RG1882-44-IV-GG
- Zoro # G503676778
- UPC # 840196359137
- Country of Origin Turkey
- Category Decorative Rugs
Details
Color | Ivory |
Material | Olefin, Polypropylene |
Description
Try something different and add instant sophistication to any room in your home with the on-trend shape of this octagonal Persian style area rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas. Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the rotating brush bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- FLASH FURNITURE Beige 2' x 11' Cowboy Theme Indoor Area Rug (ACD-RGL370-211-BN-GG)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Gray/Ivory 8x10 Hand Woven Boho Patterned Area Rug (CI-21-231-810-GY-GG)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- Flash Furniture Decorative Rugs