Shop All Dining Room Chairs
Flash Furniture
Industrial Chair with Steel Frame, Wood Seat, PK2
Mfr # 2-XU-DG-60725-GG
Zoro # G3207262
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Back Color Tan
- Back Material Plastic
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-60725-GG
- Zoro # G3207262
- UPC # 889142931102
- Country of Origin China
- Category Dining Room Chairs
Details
Color | Mahogany |
Back Color | Tan |
Back Material | Plastic |
Assembled/Unassembled | Assembled |
Description
When furnishing your establishment you need seating that can change with your decor and you won't be disappointed with this set of 2 richly hued dining chairs. The mixed media design blends seamlessly giving this dining chair an up to date appearance that will go from modern industrial to rustic farmhouse and just about everything in between. This solid restaurant dining chair boasts an easy to clean mahogany finish, which is an important aspect when it comes to a business. The gently curving back is contoured to cradle you in comfort for a more pleasant dining experience. Although designed to withstand the daily rigors in the hospitality industry, this versatile chair will also provide a warm and inviting quality to your home. Use the wasted space in any room by tucking this piece into corners as an accent chair or use as extra seating for guests in the living room, dining room or kitchen. The durable steel frame is stabilized with under seat supports for worry-free seating. This chair arrives fully assembled for quick setup and stacks up to 5 high for easy storage. Plastic floor glides help protect your floors and ensure smooth gliding. The simple style of this rustic dining chair will highlight any space in your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, White (RUT-418-WH-GG)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- Flash Furniture Dining Room Chairs