Shop All Patio Cushions & Pillows
Flash Furniture
Indoor/Outdoor Gray Tieback Chair Cushions, PK 2
Mfr # 2-TW-3WCU001-GY-GG
Zoro # G905668425
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.8
- Material Fabric, Foam, Polyester
- Overall Width 19
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-TW-3WCU001-GY-GG
- Zoro # G905668425
- UPC # 196861035968
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 19 |
Overall Height | 1.25 |
Details
Weight | 1.8 |
Material | Fabric, Foam, Polyester |
Description
Whether you seek a more comfortable seat or just want to refresh the look of your space, this set of 2 plush wicker chair cushions fits the bill. Soft and breathable water resistant polyester fabric covers a 1.6" thick foam core allowing you to lounge in comfort indoors or outside. 11" long shoestring ties anchor the cushions to your chairs to ensure the cushions stay in place upon sitting or standing. The universal design adapts to most patio chairs and the zippered covers can be removed and hand washed or wiped cleaned with a damp cloth. Available in 2 colors, these seat pads will provide long-lasting, cozy comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X24)
- BELL LABORATORIES LP Rat Bait Station Vertical Rods (Bag of 20) (SR0663)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7494 131 Sq. Ft. Open Replacement Filter Cartridge (C7494)
- FISKARS Shutoff Vlv Sng 2M/1F (801074-1001)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5021 Coccyx Car Cushion Extra Firm (AZ_74_5021)
- Flash Furniture Patio Cushions & Pillows