Shop All Patio Cushions & Pillows
Flash Furniture
Indoor/Outdoor Gray Patio Chair Cushion with Ties
Mfr # TW-3WCU001-GY-GG
Zoro # G105668362
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Overall Width 19
- Material Fabric, Foam, Polyester
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TW-3WCU001-GY-GG
- Zoro # G105668362
- UPC # 840196349374
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 19 |
Overall Height | 1.25 |
Details
Weight | 1 |
Material | Fabric, Foam, Polyester |
Description
Whether you seek a more comfortable seat or just want to refresh the look of your space, this plush wicker chair cushion fits the bill. Soft and breathable water resistant polyester fabric covers a 1.25" thick foam core allowing you to lounge in comfort indoors or outside. 11" long shoestring ties anchor the cushion to your chair to ensure the cushion stays in place upon sitting or standing. The universal design adapts to most patio chairs and the zippered covers can be removed and hand washed or wiped cleaned with a damp cloth. Available in 2 colors, this seat pad will provide long-lasting, cozy comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasket (5 of 270511) (4169)
- JACKS IMPORTS Lead Shank with 24" Solid Brass Chain NAVY (174-NV)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- SPECTRACIDE Insecticide/Repellent, 1.33 gal, Jug (96380)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- CLASSIC ACCESSORIES FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Navy (62-044-NAVY-EC)
- HOMEROOTS Blue Crab Indoor & Outdoor Sewn Closed Pillows Multi Color - Set of 3 (409909)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- Flash Furniture Patio Furniture