Shop All Patio Cushions & Pillows
Flash Furniture
Indoor/Outdoor Cream Tieback Chair Cushions, PK 2
Mfr # 4-TW-3WCU001-CR-GG
Zoro # G505668405
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19
- Material Fabric, Foam, Polyester
- Weight 3.6
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-TW-3WCU001-CR-GG
- Zoro # G505668405
- UPC # 196861035975
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 19 |
Overall Height | 1.25 |
Details
Material | Fabric, Foam, Polyester |
Weight | 3.6 |
Description
Whether you seek a more comfortable seat or just want to refresh the look of your space, this set of 4 plush wicker chair cushions fits the bill. Soft and breathable water resistant polyester fabric covers a 1.6" thick foam core allowing you to lounge in comfort indoors or outside. 11" long shoestring ties anchor the cushions to your chairs to ensure the cushions stay in place upon sitting or standing. The universal design adapts to most patio chairs and the zippered covers can be removed and hand washed or wiped cleaned with a damp cloth. Available in 2 colors, these seat pads will provide long-lasting, cozy comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Double Door Crate XLARGE (2321-XL)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- MARSHALL EXCELSIOR Marshall Excelsior ME398P Retro-Q Cylinder Valve Adapter (ME398P)
- MTD Air Filter (OEM-751-10794)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Grey Bench Cushion, 42"x18"x3" (62-014-MUSHRM-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- BETSY DRAKE Betsy Drake SN13211NBT 12 x 12 in. North Shore Long Island to Niantic Bay; CT Nautical Map - Tan Cord Small Corded Indoor & Outdoor Pillow (SN13211NBT)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- Flash Furniture Outdoor Chairs