Shop All Patio Cushions & Pillows
Flash Furniture
Indoor/Outdoor Cream Patio Chair Cushion with Ties
Mfr # TW-3WCU001-CR-GG
Zoro # G005668370
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Polyester
- Weight 1
- Overall Height 1.25
- Overall Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TW-3WCU001-CR-GG
- Zoro # G005668370
- UPC # 840196316291
- Country of Origin Viet Nam
- Category Patio Cushions & Pillows
Dimensions
Overall Height | 1.25 |
Overall Width | 19 |
Details
Material | Fabric, Foam, Polyester |
Weight | 1 |
Description
Whether you seek a more comfortable seat or just want to refresh the look of your space, this plush wicker chair cushion fits the bill. Soft and breathable water resistant polyester fabric covers a 1.25" thick foam core allowing you to lounge in comfort indoors or outside. 11" long shoestring ties anchor the cushion to your chair to ensure the cushion stays in place upon sitting or standing. The universal design adapts to most patio chairs and the zippered covers can be removed and hand washed or wiped cleaned with a damp cloth. Available in 2 colors, this seat pad will provide long-lasting, cozy comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter Set, 3/8" QD (98441024)
- AFTERMARKET Oil Pan Drain Plug Screen w/ Gasket (9N6730)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- FLASH FURNITURE 2PK Blue High Back Adirondack Chair Cushions (JJ-CSN14501-BL-2-GG)
- FLASH FURNITURE Lyra Commercial Grade Water-Resistant, 72 x 21 x 3 Inch Outdoor Chaise Lounge Patio Cushion, Beige (LTS-CUSHION-3-BG-GG)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- BETSY DRAKE Betsy Drake ZP13215B 22 x 22 in. Block Island Sound - Quonochontaug; RI Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP13215B)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- Flash Furniture Patio Cushions & Pillows