Shop All Waiting Room & Guest Chairs
Flash Furniture
Indoor Stackable Chair, 21"L33-1/2"H, ContemporarySeries
Mfr # XU-DG-TP001-GG
Zoro # G3627640
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 21"
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
- Color Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP001-GG
- Zoro # G3627640
- UPC # 889142087304
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 21" |
Width | 17-3/4" |
Details
Item | Indoor Stackable Chair |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Color | Clear Coated |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal |
Style | Stackable Chair |
Description
Clear Metal Indoor Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- SERTAPEDIC Task Chair, Black (49710BLK)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- AARCO 24"x48" Acrylic Protection Shield (FPT2448)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L34"H, FabricSeat, HerculesSeries (FD-BHF-2-BY-GG)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- Flash Furniture Office Chairs