Shop All Decorative Rugs
Flash Furniture
Hunter Green 2' x 7' Southwestern Style Area Rug
Mfr # ACD-RG2593-27-HG-GG
Zoro # G604241691
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RG2593-27-HG-GG
- Zoro # G604241691
- UPC # 840196359229
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 24 |
Overall Height | 0.5 |
Overall Length | 84 |
Overall Width | 24 |
Details
Color | Hunter Green |
Material | Olefin, Polypropylene |
Weight | 6 |
Description
Showcase your personal style and make a statement with the stunning geometric pattern of this multipurpose area rug. This versatile accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This low pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- Flash Furniture Decorative Rugs