Flash Furniture

Huck Wicker Rattan Conversation Set, L-Shaped Sofa w/Table, Wthr Resistant Cushions, Beige/Brown


product price: $827.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Relaxation and style come together in perfect harmony with this indoor/outdoor wicker rattan conversation set that includes an L-shaped sofa and a dining table. This versatile use set is perfect for spaces inside and outside of the house, including the living room, sunroom, patio, or poolside deck. Seat up to five guests on the comfortable sofa featuring plush cushions made from UV-coated polyester fabric. This set is built for all weather conditions thanks to a UV-resistant woven rattan structure, rust-resistant powder coated steel frames, and water-repellent cushions. For extra serving and display space, the sofa also features a side lift-out table, perfect for a bowl of chips or holding drinks while you and your friends take in a game night. The dining table boasts a faux wood top for a stylish look and dependable structure. Fixed floor glides are also included to prevent damage to hard flooring surfaces. This set is also built with strength in mind, with each piece of the sectional sofa holding up to 600 lbs. static weight while the table can hold up to 440 lbs. static weight. Assembly takes approximately 60 minutes, with hardware, tools, and easy-to-follow instructions included. The set is easy to clean, wiping clean with a damp cloth, while the cushions can be removed and cleaned with water and a neutral cleaner. Game nights, gatherings, and get-togethers are going to be extra cozy thanks to this wicker rattan conversation set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.