Shop All Patio Dining Chairs & Stools
Flash Furniture
Huck Wicker Rattan Conversation Set, L-Shaped Sofa w/Dining Table, Weather Resistant Cushions, Gray
Mfr # LTS-SET-02023-GY-GY-GG
Zoro # G612176190
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LTS-SET-02023-GY-GY-GG
- Zoro # G612176190
- UPC # 196861152672
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Description
Relaxation and style come together in perfect harmony with this indoor/outdoor wicker rattan conversation set that includes an L-shaped sofa and a dining table. This versatile use set is perfect for spaces inside and outside of the house, including the living room, sunroom, patio, or poolside deck. Seat up to five guests on the comfortable sofa featuring plush cushions made from UV-coated polyester fabric. This set is built for all weather conditions thanks to a UV-resistant woven rattan structure, rust-resistant powder coated steel frames, and water-repellent cushions. For extra serving and display space, the sofa also features a side lift-out table, perfect for a bowl of chips or holding drinks while you and your friends take in a game night. The dining table boasts a faux wood top for a stylish look and dependable structure. Fixed floor glides are also included to prevent damage to hard flooring surfaces. This set is also built with strength in mind, with each piece of the sectional sofa holding up to 600 lbs. static weight while the table can hold up to 440 lbs. static weight. Assembly takes approximately 60 minutes, with hardware, tools, and easy-to-follow instructions included. The set is easy to clean, wiping clean with a damp cloth, while the cushions can be removed and cleaned with water and a neutral cleaner. Game nights, gatherings, and get-togethers are going to be extra cozy thanks to this wicker rattan conversation set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Air Filter (24 083 03-S)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- JACKS IMPORTS Nutcracker Cribbing Strap (179)
- JACKS IMPORTS Gun Bit (806)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Coppr Metal Outdoor Stool, 30" (ET-3534-30-POC-GG)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- Flash Furniture Patio Dining Chairs & Stools