Shop All Desks
Flash Furniture
High Profile Desk, 27-1/2" D, 47-1/4" W, 29-5/8" H, Black, Laminate
Mfr # NAN-JN-2804W-GG
Zoro # G3630063
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Profile Desk
- Overall Width 47-1/4"
- Overall Depth 27-1/2"
- Overall Height 29-5/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2804W-GG
- Zoro # G3630063
- UPC # 847254055819
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 27-1/2" |
Overall Height | 29-5/8" |
Height | 29-5/8" |
Width | 47-1/4" |
Details
Type | High Profile Desk |
Item | High Profile Desk,Silver Frame,Rectangle |
Color | Black |
Material | Laminate |
Weight | 60 lb |
Frame Material | Metal |
Color Top | Black, Laminated |
For Use With | Laptop |
Frame Color | Silver, Powder Coated |
Features | Sturdy, Leveling Glide, Contemporary Style |
Shape | Rectangle |
Description
High Profile Desk,Silver Frame,Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE 24 W, 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- SAUDER Cottage Road Corner Desk Mo , Formed corner design saves space (430060)
- Flash Furniture Desks