Shop All Folding Chairs
Flash Furniture
HERCULES Series Silver Wood Chiavari Chair
Mfr # 2-XS-SILVER-GG
Zoro # G2790078
product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Chiavari Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XS-SILVER-GG
- Zoro # G2790078
- UPC # 889142019572
- Country of Origin China
- Category Folding Chairs
Details
Item | HERCULES Series Silver Wood Chiavar,PK2 |
Color | Silver |
Style | Chiavari Chair |
Description
HERCULES Series Silver Wood Chiavar,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Coffee Fabric Banquet Chair (4-NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- FLASH FURNITURE Twisted Folding Chair, Citron (HF3-CITRON-GG)
- FLASH FURNITURE Black Vertical Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-6Q2B-VRT-BLKV-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12" Seat Height, PK10 (10-YU-YCX-001-NAT-GG)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- Flash Furniture Folding Chairs