Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Red - 2 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair
Mfr # 2-LE-L-3-RED-GG
Zoro # G2789125
product price: $56.59
/pk 2, $28.30/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material polypropylene, steel
- Frame Color Red
- Weight Capacity 650
- Overall Width 17.5
- Overall Height 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-3-RED-GG
- Zoro # G2789125
- UPC # 889142652236
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 17.5 |
Overall Height | 31.5 |
Overall Length | 18 |
Details
Item | Red Plastic Folding Chair,PK2 |
Seat Material | polypropylene, steel |
Frame Color | Red |
Weight Capacity | 650 |
Color | Red |
Weight | 17 |
Material | Polypropylene, Steel |
Product Type | Red Plastic Folding Chair,PK2 |
Style | Folding Chair |
Description
Red Plastic Folding Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Med Distressed Hardwood Seat (910CLMed)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- FLASH FURNITURE Brown Ladderback Folding Chair (2-CY-180841-GG)
- FLASH FURNITURE Brown Dot Fabric Church Chair (4-FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE Fabric Church Chair, Beige (XU-CH-60096-BGE-GG)
- FLASH FURNITURE Beige Fabric Banquet Chair (4-FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- FLASH FURNITURE Silver Metal Stackable Chair with Wood Seat (4-CH-31230-SIL-WD-GG)
- Flash Furniture Seating