Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Grey - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 2-LE-L-3-GREY-GG
Zoro # G2789116
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material polypropylene, steel
- Frame Color Grey
- Weight Capacity 650
- Overall Height 31.5
- Overall Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-3-GREY-GG
- Zoro # G2789116
- UPC # 889142652687
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.5 |
Overall Width | 17.5 |
Overall Length | 18 |
Details
Item | Grey Plastic Folding Chair,PK2 |
Seat Material | polypropylene, steel |
Frame Color | Grey |
Weight Capacity | 650 |
Weight | 17 |
Color | Grey |
Material | Polypropylene, Steel |
Product Type | Grey Plastic Folding Chair,PK2 |
Style | Folding Chair |
Description
Grey Plastic Folding Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- FLASH FURNITURE Kids Folding Chair, Brown (Y-KID-BN-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- Flash Furniture Folding Chairs