Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Blue - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 4-LE-L-3-BLUE-GG
Zoro # G903530533
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material polypropylene, steel
- Frame Color Blue
- Weight Capacity 650
- Overall Length 18
- Overall Height 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-LE-L-3-BLUE-GG
- Zoro # G903530533
- UPC # 889142058182
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Length | 18 |
Overall Height | 31.5 |
Overall Width | 17.5 |
Details
Seat Material | polypropylene, steel |
Frame Color | Blue |
Weight Capacity | 650 |
Material | Polypropylene, Steel |
Color | Blue |
Weight | 28 |
Style | Folding Chair |
Description
Commercial-grade plastic folding chairs designed to be lightweight but durable. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will nest easily to stack 50 high from the floor and feature a textured contoured plastic seat for the highest level of comfort and security. With a variety of color options you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game night, and catering events. Stay comfortable during social events with the gentle contour shaped seat and back. Folding chair highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Textured seat designed for maximum comfort and security - Floor caps to prevent surface and flooring damage - 650LB weight capacity These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple plastic folding chairs for your rental business, waiting room or corporate training rooms. Purchase our folding chair truck for quick and easy set up and take down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-NG-C01-BROWN-GV-GG)
- Flash Furniture Seating