Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Black - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 2-LE-L-3-BK-GG
Zoro # G2789159
original price:
$56.98
32% off
new price: $38.59
/pk 2, $19.30/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Plastic
- Frame Color Black
- Back Material Plastic
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-3-BK-GG
- Zoro # G2789159
- UPC # 889142652717
- Country of Origin China
- Category Folding Chairs
Dimensions
Seat Height | 17 3/4 in |
Overall Height | 31.5 |
Back Width | 15 1/2 in |
Seat Width | 15 1/2 in |
Seat Depth | 15 1/2 in |
Overall Width | 17.5 |
Overall Depth | 18 in |
Back Height | 15 1/2 in |
Overall Length | 18 |
Description
Black Plastic Folding Chair,PK2, Overall Height 31 1/2 in, Overall Width 17 1/2 in, Overall Depth 18 in, Seat Height 17 3/4 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 15 1/2 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Metal, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 650 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Clario Touch Free Black Dispenser Automatic Black (9196800)
- AMANA MENUMASTER Air Filter (59154429)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- FLASH FURNITURE Hard Gold Tufted Vinyl Chiavari Chair Cushion, PK20 (20-SZ-TUFT-GOLD-GG)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- Flash Furniture Folding Chairs