Shop All Folding Chairs
Flash Furniture
Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair
Mfr # 10-LE-L-3-BK-GG
Zoro # G2799074
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material polypropylene, steel
- Frame Color Black
- Weight Capacity 650
- Overall Height 31.5
- Overall Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 10-LE-L-3-BK-GG
- Zoro # G2799074
- UPC # 812581019247
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 31.5 |
Overall Width | 17.5 |
Overall Length | 18 |
Details
Item | Black Plastic Folding Chair,PK10 |
Seat Material | polypropylene, steel |
Frame Color | Black |
Weight Capacity | 650 |
Weight | 64.04 |
Finish | Black Powder Coat |
Material | Polypropylene, Steel |
Color | Black |
Product Type | Black Plastic Folding Chair,PK10 |
Style | Folding Chair |
Description
Black Plastic Folding Chair,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 48" Round Wood Folding Table (WFT5-LEGS-48R)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- FLASH FURNITURE Burgundy Fabric Stack Chair (2-XU-60555-BY-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- Flash Furniture Folding Chairs