Shop All Folding Chairs
Flash Furniture
HERCULES Series Ladder Back Mahogany Wood Restaurant Chair
Mfr # 2-XU-DGW0005LAD-MAH-GG
Zoro # G2792519
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ladderback Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DGW0005LAD-MAH-GG
- Zoro # G2792519
- UPC # 812581016376
- Country of Origin China
- Category Folding Chairs
Details
Item | HERCULES Series Ladder Back Mahogan,PK2 |
Color | Mahogany Wood Seat/Mahogany Wood Frame |
Style | Ladderback Chair |
Description
HERCULES Series Ladder Back Mahogan,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 16" TUFFY (WT16)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- FLASH FURNITURE HERCULES Series Early American Cross Back Chair (2-XU-X-EA-GG)
- FLASH FURNITURE Black ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE Blue Dot Fabric Church Chair (4-FD-CH0221-4-GV-S0810-GG)
- FLASH FURNITURE HERCULES Series Double Braced Red Metal Folding Chair (2-BD-F002-RED-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (3-SDA-AD642003R-1-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- Flash Furniture Seating