Shop All Folding Chairs
Flash Furniture
HERCULES Series Gold Resin Stacking Chiavari Chair
Mfr # 2-LE-GOLD-M-GG
Zoro # G2789326
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chiavari Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-GOLD-M-GG
- Zoro # G2789326
- UPC # 889142875666
- Country of Origin China
- Category Folding Chairs
Details
Item | HERCULES Series Gold Resin Stacking,PK2 |
Color | Gold |
Style | Stacking Chiavari Chair |
Description
HERCULES Series Gold Resin Stacking,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- STERO Gasket U Flange Heater (A57-1114)
- DUKE Red Pilot Light (212069)
- FLASH FURNITURE HERCULES Series Black Resin Stacking Chiavari Chair (2-LE-BLACK-M-GG)
- FLASH FURNITURE HERCULES Series Champagne Resin Stacking Chiavari Chair (2-LE-CHAMP-M-GG)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair (5-RUT-D01-BK-GG)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE Fabric Folding Chair, Navy, 1" Padded Seat (HA-MC309AF-NVY-GG)
- Flash Furniture Seating