Shop All Folding Chairs
Flash Furniture
HERCULES Series Fan Back Metal Chair - Burgundy Vinyl Seat
Mfr # 2-XU-698B-BGV-GG
Zoro # G2790245
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-XU-698B-BGV-GG
- Zoro # G2790245
- UPC # 889142046424
- Country of Origin China
- Category Folding Chairs
Details
Item | HERCULES Series Fan Back Metal Chai,PK2 |
Color | Burgundy |
Style | Dining Chair |
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. This traditional fan back chair with burgundy vinyl upholstery will offer guests a warm, inviting look when entering your establishment. This chair will make an attractive addition to your restaurant, lounge, bar or other high traffic venue. This chair is easy to clean, which is an important aspect when it comes to a business. This chair was designed to withstand the daily rigors in the hospitality industry, but will also provide a cozy, intimate quality to your home. The fan back design and thickly padded, upholstered seat will keep your guests comfortable. The durable frame is stabilized with welded joint assembly and a curved support bar. Floor protector plastic glides help protect your floors and ensure smooth gliding. This charmingly styled chair is a must have, whether used in the home or your commercial business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- FLASH FURNITURE HERCULES Series Fan Back Metal Chair, Black Vinyl Seat, PK2 (2-XU-698B-BLKV-GG)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- FLASH FURNITURE Beige Leather Parsons Chair (2-BT-P-BG-LEA-GG)
- FLASH FURNITURE Replacement Seat for Black and Mahogany Resin Folding Chairs (50-LE-L-1-BK-SEAT-GG)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- FLASH FURNITURE Navy Stack Chair-Black Frame (5-RUT-16-NVY-BLACK-GG)
- FLASH FURNITURE Black Fabric Folding Chair (AW-MC320AF-BK-GG)
- Flash Furniture Folding Chairs