Shop All Stacking Chairs
Flash Furniture
HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # RUT-F01A-OR-GG
Zoro # G6066958
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Contoured
- Overall Height 29-3/4"
- Frame Material Metal
- Series Hercules
- Width 20.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-F01A-OR-GG
- Zoro # G6066958
- UPC # 889142258186
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 29-3/4" |
Width | 20.75 in. |
Overall Length | 24.5 in. |
Details
Shape | Contoured |
Item | Stack Chair,Orange Plastic |
Frame Material | Metal |
Series | Hercules |
Frame Finish | Titanium Powder Coat |
Weight Capacity | 880 lb. |
Color | Orange |
Material | Metal, Plastic, Polypropylene |
Style | Stacking Chair |
Description
Stack Chair,Orange Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 16x24 (MT01487-C1624GG)
- HURON 2-tier Book Rack (HURHASZ0177)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GN-GG)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- FLASH FURNITURE Advantage Black Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-108)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- KFI Poly Stack Chair, Sky Blue (CS2300-P35)
- Flash Furniture Seating