Shop All Dining Table Benches
Flash Furniture
HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs
Mfr # XA-B-96X12-L-GG
Zoro # G6432610
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Hercules
- Material Pine wood, steel
- Overall Height 17-3/4"
- Color Antique Rustic
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XA-B-96X12-L-GG
- Zoro # G6432610
- UPC # 889142259879
- Country of Origin China
- Category Dining Table Benches
Dimensions
Overall Height | 17-3/4" |
Overall Depth | 96" |
Length | 96 in. |
Width | 12 in. |
Details
Item | Folding Farm Bench,Hercules,8' x 12" |
Series | Hercules |
Material | Pine wood, steel |
Color | Antique Rustic |
Frame Material | Wood |
Number of Compartments | 3 |
Category Type | Ottoman |
Capacity | 600 lb. |
Weight | 35 lbs |
Description
Folding Farm Bench,Hercules,8' x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- Flash Furniture Dining Table Benches