Shop All Waiting Room & Guest Chairs
Flash Furniture
Hercules Rose Gold Resin Chiavari Chair, 35" H, Hercules Series
Mfr # LE-ROSE-M-GG
Zoro # G8507088
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Backrest With Backrest
- Color Rose Gold
- Series Hercules
- Weight Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-ROSE-M-GG
- Zoro # G8507088
- UPC # 889142458081
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Seat Height Range | 17-1/4" |
Details
Item | Hercules Rose Gold Resin Chiavari Chair |
Backrest | With Backrest |
Color | Rose Gold |
Series | Hercules |
Weight Capacity | 1000 lb. |
Office Chair Style | Stacking Chairs |
Material | Resin |
Style | Chiavari Chair |
Description
Hercules Rose Gold Resin Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Hand Towel, 16 x 30 In, White, PK24 (7135602)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White (AJAU00WHS)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- LUMISOURCE Vintage Mod Dining/Accent Chair in Walnut and Blue Fabric (CH-VMONL WLBU)
- Flash Furniture Seating