Shop All Waiting Room & Guest Chairs
Flash Furniture
HERCULES Regal Series Reception Set in Gray LeatherSoft
Mfr # ZB-REGAL-810-SET-GY-GG
Zoro # G001839958
product price: $2,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Overall Height 27.5
- Overall Width 79
- Color Gray
- Weight 262
- Material Foam, Leather/Faux Leather, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-SET-GY-GG
- Zoro # G001839958
- UPC # 889142623663
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27.5 |
Overall Width | 79 |
Overall Length | 28.5 |
Details
Color | Gray |
Weight | 262 |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Finish | Stainless Steel |
Style | Reception Chair |
Description
The Gray LeatherSoft Set with Encasing Frame brings comfort and trend-setting style to your waiting room, reception area or home. It features a straight arm design and removable seat cushions, all padded with 5" of foam and upholstered in LeatherSoft. Great for seating a number of guests, these chairs have a taut seat and back for excellent support. A stainless steel frame, accent bar enclosure and integrated legs give the chairs added strength and a distinctive flair. Make a great impression on your clients and customers with this innovative contemporary set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PUR-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-WH-GG)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW2103)
- Flash Furniture Waiting Room & Guest Chairs