Shop All Folding Chairs
Flash Furniture
HERCULES Paddington Series Gray Fabric Tufted Chair
Mfr # 2-QY-A08-GY-GG
Zoro # G2789554
product price: $352.99
/pk 2, $176.50/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Fabric
- Style Restaurant Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-QY-A08-GY-GG
- Zoro # G2789554
- UPC # 889142226543
- Country of Origin China
- Category Folding Chairs
Details
Item | HERCULES Paddington Series Gray Fab,PK2 |
Color | Gray Fabric |
Style | Restaurant Chair |
Description
HERCULES Paddington Series Gray Fab,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Black Vertical Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-6Q2B-VRT-BLKV-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12" Seat Height, PK10 (10-YU-YCX-001-NAT-GG)
- FLASH FURNITURE Nesting Series Transparent Stacking Side Chair, PK4 (4-FH-173-APC-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Distressed Copper Metal Indoor-Outdoor Stackable Chair (4-ET-3534-COP-GG)
- FLASH FURNITURE Brown Dot Fabric Church Chair (4-FD-CH0221-4-GV-BNDOT-GG)
- Flash Furniture Folding Chairs