Shop All Sectionals
Flash Furniture
Hercules Imagination Series Contemporary Gray Leathersoft Middle Chair
Mfr # ZB-IMAG-MIDDLE-GY-GG
Zoro # G701929751
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Overall Width 28
- Weight 43
- Material Foam, Leather/Faux Leather, Stainless Steel
- Overall Height 27.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDDLE-GY-GG
- Zoro # G701929751
- UPC # 889142923848
- Country of Origin China
- Category Sectionals
Dimensions
Overall Width | 28 |
Overall Height | 27.25 |
Overall Length | 28.75 |
Details
Finish | Stainless Steel |
Weight | 43 |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Color | Gray |
Description
Moving your furniture around is a quick and easy way to change up the look and feel of your space so modular pieces like this gray LeatherSoft upholstered middle chair are a must have. LeatherSoft is leather and polyurethane for added softness and durability. This modern armless chair gives an upscale, sophisticated look to any space and can be used in conjunction with other pieces or as a standalone. Exposed stainless steel and LeatherSoft upholstery master the art of mixed media giving you a distinctive look your guests and clients are sure to appreciate. As your business grows, you can add on more pieces and reconfigure your design. This innovative contemporary chair will bring comfort and trend-setting style to your waiting room, reception area or lounge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- Flash Furniture Sectionals