Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
HERCULES Commercial Chestnut Indoor/Outdoor Wood Look Resin Cross Back Chair, 2PK
Mfr # 2-L-9-M2-CHSNT-GG
Zoro # G712358472
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-L-9-M2-CHSNT-GG
- Zoro # G712358472
- UPC # 196861177620
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Would you rather add comfort or classic style to your space? There is no need to choose when you have this set of two indoor/outdoor cross back chairs. Perfect for use around the home in your kitchen, dining room, sunroom, or garden, or on your patio, porch, or deck, these chairs are also graded for commercial use, making them the ideal additions to your business. Impress your customers and add a welcoming, calm style to your restaurant, bar, bistro, caf, lounge, hotel, or any other high-traffic establishment where providing a top-tier experience is paramount. Plus, these stylish chairs feature a weather-resistant design that can be utilized indoors and outdoors, allowing for year-round versatile use for casual get-togethers in the backyard, a la fresca dining at your restaurant, or outdoor events like weddings, picnics, and barbecues. Enjoy a cozy, classic design thanks to a resin construction that boasts the look of real wood but is much more durable and eliminates the need for constant, tedious upkeep to prevent fading and structural breakdown. While these chairs are lightweight in nature, they also offer a robust build engineered to hold up to 1,000 lbs. static weight each. Business owners that prioritize quick turnover will love that cleanup is fast and simple by simply wiping clean with a dry cloth, water, and foam cleanser. For additional convenience, these chairs arrive preassembled. Combine style and comfort your guests will love with durability and easy care that you will appreciate with these commercial cross back chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RVW-205 Sensar IV with Wingman - Replacement Head Only, White (RVW-205)
- STENS Medium-Lift Blades For 48" Cut Ariens And Woods 03123700 305-771 (305-771)
- BRIGGS & STRATTON Fuel Tank Gasket (272996)
- NATIONAL HARDWARE Gate Latch Ss (N342-642)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- Flash Furniture Outdoor Chairs