Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
HERCULES Commercial Black Indoor/Outdoor Wood Look Resin Thonet Style Chair
Mfr # L-9-M5-BLK-GG
Zoro # G912358449
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # L-9-M5-BLK-GG
- Zoro # G912358449
- UPC # 196861175619
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Would you rather add comfort or classic style to your space? There is no need to choose when you have this indoor/outdoor Thonet style chair. Perfect for use around the home in your kitchen, dining room, sunroom, or garden, or on your patio, porch, or deck, this chair is also graded for commercial use, making it the ideal addition to your business. Impress your customers and add a welcoming, calm style to your restaurant, bar, bistro, caf, lounge, hotel, or any other high-traffic establishment where providing a top-tier experience is paramount. Plus, this stylish chair features a weather-resistant design that can be utilized indoors and outdoors, allowing for year-round versatile use for casual get-togethers in the backyard, a la fresca dining at your restaurant, or outdoor events like weddings, picnics, and barbecues. Enjoy a cozy, classic design thanks to a resin construction that boasts the look of real wood but is much more durable and eliminates the need for constant, tedious upkeep to prevent fading and structural breakdown. While this chair is lightweight in nature, it also offers a robust build engineered to hold up to 1,000 lbs. static weight. Business owners that prioritize quick, easy turnover will be pleased to know that cleanup is fast and simple by simply wiping clean with a dry cloth, water, and foam cleanser. And for additional convenience, this chair arrives preassembled. Combine style and comfort your guests will love with durability and easy care that you will appreciate with this commercial Thonet chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Arm Fits Massey Ferguson 175 165 31 3165 30 (523112M91)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Black (RL-LL-Black)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- MUTUAL INDUSTRIES OSHA Rebar Cap (Pack of 100) (14640-4)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- INVERNADERO Celina 5 Position Outdoor-Furniture Folding Arm Chair (IN2576384)
- Flash Furniture Patio Club Chairs & Chaise Lounges