Shop All Waiting Room & Guest Chairs
Flash Furniture
Hercules Brown Ladderback Folding Chair
Mfr # CY-180841-GG
Zoro # G1241674
Sold in multiples of 2 for $155.50
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$155.50
Free 30-Day Returns
Key Features
- Back Color Brown
- Color Brown
- Style Ladderback Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CY-180841-GG
- Zoro # G1241674
- UPC # 889142890911
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Hercules Brown Ladderback Folding Chair |
Back Color | Brown |
Color | Brown |
Style | Ladderback Chair |
Description
Hercules Brown Ladderback Folding Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2" L 36-1/2" H, Hercules Premium Series (LE-GOLD-GG)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- Flash Furniture Office Chairs