Hercules Blue Shower Commode Chair with Safety Rail, Height Adjustable Frame, Padded Seat & Armrests
Mfr # DC-HY6458L-BL-GG
Zoro # G110784248
Key Features
- Color Blue
- Material Aluminum, Plastic, Polyurethane
- Width 26.5 in
- Length (In.) 20 in
- Finish Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY6458L-BL-GG
- Zoro # G110784248
- UPC # 196861104268
- Country of Origin China
- Category Toilets
Dimensions
Width | 26.5 in |
Length (In.) | 20 in |
Details
Color | Blue |
Material | Aluminum, Plastic, Polyurethane |
Finish | Aluminum |
Description
Some of the most negatively impactful aspects of aging or unexpected health issues revolve around the inability to take care of personal needs on your own. Whether you or a loved one are unable to reach the restroom in a timely manner, or unassisted, accidents can be unsettling. Let this 3 in 1 commode chair provide portable toileting solutions that may help regain a sense of independence. Featuring height adjustable feet, this standalone commode chair is able to adapt to changing needs with no tools required. The padded, upholstered seat is stain resistant and more comfortable than regular plastic seats which is ideal for times when extended seating may be needed such as showering. The heavy duty aluminum frame is lightweight for easy portability, but strong enough to hold up to 330 lbs. static weight and boasts foam padded handles. Non-slip rubber glides ensure the seat stays where you need it when sitting and rising for extra safety. Use this multifunctional chair as a bedside commode, over the toilet raised seat, or as a shower chair. The included standard toilet pail features a lid to help contain odor and slides in an out easily for emptying. Assembly takes less than 10 minutes for quick setup and you can keep it clean with water and a neutral detergent.
- •Contemporary 3 In 1 Height Adjustable Commode Chair
- •Blue Stain Resistant Padded Seat and Foam Handles
- •Compatible with Standard Toilets
- •Heavy Duty Aluminum Frame Holds up to 330 LBS. Static Weight
- •Push Button Adjustment with No Tools Required
- •Non-Slip Rubber Floor Glides for Added Security
- •Included Standard Pail with Lid
- •May Be Used As Bedside Commode, Over the Toilet Seat, or Shower Chair
- •Assembles in 10 Minutes or Less; Clean frame with a damp cloth and sanitize seat with a water based cleaner
- •Eligible for Purchase with FSA Funds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DIXON Adapter Nipple, 4 in x 2 in L Victaulic/Grooved x Weld, 316 SS, Domestic (VNR4000-200)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (APXVS1214C)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-96)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Toilet, Elongated Cotton White (CT725CU#01)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.6 Gpf Toil, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.004.020)
- TOTO Neorest NX1 0.8 / 1 GPF Dual Flush Elongated Toilet with Integrated Smart Bidet Seat (MS902CUMFG#01)
- KOHLER Memoirs Stately Design Ch 1.28 Tlt, Eb (3817-NY)
- Flash Furniture Toilets