HERCULES 40'' x 12'' Light Natural Solid Pine Folding Farm Bench
Mfr # XA-B-40X12-LN-GG
Zoro # G008639056
Key Features
- Color Light Natural
- Width 12 in.
- Material Pine wood, steel
- Length 40.25 in.
- Capacity 600 lb.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-B-40X12-LN-GG
- Zoro # G008639056
- UPC # 840196330051
- Country of Origin China
- Category Dining Table Benches
Dimensions
Width | 12 in. |
Length | 40.25 in. |
Details
Color | Light Natural |
Material | Pine wood, steel |
Capacity | 600 lb. |
Weight | 17 lbs |
Shape | Rectangle |
Description
Add charm and beauty to your home with this rustic farmhouse style bench. This wood dining bench looks lovely when used in the entryway of your home or when paired with one of our solid pine farm dining tables. The plank top bench was beautifully constructed of solid pine that comfortably seats up to 2 people. Enjoy this bench as soon as you receive it by simply unfolding the legs and pushing the pins in to secure in place while in use. This beautiful bench was designed to be used indoors but may be used outdoors for special occasions during good weather. To store your folding bench, pull the pins out and the legs securely lock underneath the seat. Whether you're going for country, vintage or modern style this wood bench will add warmth to your space. Suitable for commercial use, this bench will be a distinct feature in restaurants.
- •Rustic Style Farmhouse Bench
- •Light Natural Finish
- •Solid Pine Construction
- •.75" Thick Plank Top with 2.5" Thick Apron
- •8" Wide Legs lock underneath seat
- •Folded Size: 40"W x 3.25"D x 12"H
- •16 Gauge Black Steel Posts
- •Push in pins to secure legs, pull out pins to fold legs
- •Seats up to 2 Adults
- •Designed for Commercial and Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- ZORO SELECT Umbrella, 46 In, Black (3GRR8)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- FLASH FURNITURE HERCULES Series 40'' x 12'' Antique Rustic Solid Pine Folding Farm Bench (XA-B-40X12-GG)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- SAFAVIEH Brielle Bench- Rustic Brown - 25.5 x 16.25 x 52 in. (PAT5004B)
- Flash Furniture Dining Table Benches