Shop All Recliners
Flash Furniture
Harmony Series Leather Recliner, Gray
Mfr # BT-70597-1-GY-GG
Zoro # G1191113
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Recliner
- Upholstery Color Gray
- Color Gray LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-70597-1-GY-GG
- Zoro # G1191113
- UPC # 889142894742
- Country of Origin China
- Category Recliners
Details
Item | Recliner |
Category Type | Recliner |
Upholstery Color | Gray |
Color | Gray LeatherSoft |
Description
Harmony Series Leather Recliner,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner & Ottoman (BT-7862-PALIMINO-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Brown (BT-70597-1-BN-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- Flash Furniture Recliners